CS480 Straight Tube, 250mm, Brushed, SS304

Item #: 79713

Cat #: CCSS48T25

UPC: 783510425791

to view pricing and more.
For connecting the components together in the CS480 Stainless Steel Pendant Arm System. This CS480 Straight Tube, CCSS48T25 item measures 250mm with a material of SS Type 304.

Overview

For connecting the components together in the CS480 Stainless Steel Pendant Arm System. This CS480 Straight Tube, CCSS48T25 item measures 250mm with a material of SS Type 304.

CS480 Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510425791, CCSS48T25

Features & Benefits

  • Wall thickness 3.6-mm
  • Outer diameter of 48.3-mm
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Depth: 1.900 in
Width: 1.900 in
Material: Stainless Steel 304
Finish: Polished
Height: 4.620 in
Depth: 1.900 in
Material: Stainless Steel 304
Height: 4.620 in
Width: 1.900 in
Finish: Polished