This product may not be available in all locations.

Power Supply, 100W, 48 - 56VDC Output, 1PH, 240VAC, 375VDC, Input
Item #: 79716
Cat #: 1606-XLP100F
UPC: 662073044307
to view pricing and more.
Documents & Guides
Power Supply, Compact, 100 Watt, 48 - 56 Volt DC Output, 1-Phase, 100 - 120/220 - 240 Volt AC, 220 - 375 Volt DC Input, 2.1 Amp
Overview
Power Supply, Compact, 100 Watt, 48 - 56 Volt DC Output, 1-Phase, 100 - 120/220 - 240 Volt AC, 220 - 375 Volt DC Input, 2.1 Amp
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP100F from Rockwell Automation® is a 100 W, 48 V DC power supply. It is in the compact family.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044307, 1606-XLP100F
Specifications
| Wattage: | 100 |
| Type: | Power Supply |
| Phase: | 1 |
| Amps: | 2.100 |
| Volts AC Range: | 100 - 120/220 - 240 |
| Volts DC Range: | 220 - 375, 48 - 56 |
| Wattage: | 100 |
| Phase: | 1 |
| Volts AC Range: | 100 - 120/220 - 240 |
| Type: | Power Supply |
| Amps: | 2.100 |
| Volts DC Range: | 220 - 375, 48 - 56 |