Circuit Breaker, 2-p, 0.5a/

Item #: 797246

Cat #: S202-K0.5

UPC: 016779507312

Sign In or Register to view pricing and more.
Documents & Guides
ABB 2 Pole, 0.5 Amp Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device

Overview

ABB 2 Pole, 0.5 Amp Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device
Also known as: 016779507312, S202-K0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating AC: 6 kA