Ultra High Flex Home 5e Patch Cable, 1', Blue

Item #: 797286

Cat #: 5HHOM-1L

UPC: 078477490389

to view pricing and more.
Ultra High Flex Home 5e Patch Cable, 1 Foot, Blue

Overview

Ultra High Flex Home 5e Patch Cable, 1 Foot, Blue

5e Ultra High Flex Patch Cable, Ethernet Cord, 1-Foot, Blue

Also known as: 078477490389, 5HHOM-1L

Specifications

Length: 1 ft
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Length: 1 ft
Material: Copper
Shielding: Unshielded
Color: Blue
Conductors: 4 Pair