LOADCTR QO MB 240V 100A 1PH 12SP NEMA 1

Item #: 797344

Cat #: QO112M100C

UPC: 785901841272

to view pricing and more.

Overview

LOADCTR QO MB 240V 100A 1PH 12SP NEMA 1
Also known as: 785901841272, QO112M100C

Specifications

Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: QO
IP/NEMA Rating: NEMA 1
Amps: 100
Phase: 1