11/32" Hex Nut Driver, Insulated

Item #: 79736
Cat #: 630-11/32-INS
UPC:
Sign In or Register to view pricing and more.
11/32" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"

Overview

11/32" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"
Also known as: 630-11/32-INS

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 11/32 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 11/32 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)