Arktite Plug, 100A, 600VAC/250VDC, 4P4W, Watertight

Item #: 79737

Cat #: APJ10477

UPC: 782274052205

to view pricing and more.
Documents & Guides
Arktite Heavy Duty Plug, 100 Amp, 600VAC/250VDC, 4P4W, NEMA 4, Watertight

Overview

Arktite Heavy Duty Plug, 100 Amp, 600VAC/250VDC, 4P4W, NEMA 4, Watertight
Also known as: 782274052205, APJ10477

Specifications

Material: Cast Aluminum
Volts DC: 250
Amps: 100
Type: Plug
Poles: 4
Volts AC: 600
Material: Cast Aluminum
Amps: 100
Poles: 4
Volts DC: 250
Type: Plug
Volts AC: 600