Eaton BR main lug loadcenter

Item #: 797412

Cat #: BR24L70FGP

UPC: 786676001939

to view pricing and more.
Eaton BR main lug loadcenter,Ground bar, current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,48 Circuits,Four-pole,24 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al

Overview

Eaton BR main lug loadcenter,Ground bar, current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,48 Circuits,Four-pole,24 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al

Eaton's BR 1-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.

Also known as: 786676001939, BR24L70FGP

Specifications

Type: Main Lug
Spaces: 2
Family / Style: BR
Type: Main Lug
Family / Style: BR
Spaces: 2