1
more

6-32 Drill Tap, High Speed Steel, 1/4" Shank
Item #: 797418
Cat #: 32237
UPC: 092644322372
Sign In or Register to view pricing and more.
Documents & Guides
6-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Overview
6-32 Drill Tap, High Speed Steel, 1/4 Inch Shank, For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
Also known as: 092644322372, 32237
Specifications
| Type: | Replacement, Drill/Tap Bit |
| Diameter: | 1/4 in |
| Material: | Steel |
| Size: | 6/1/1932 12:00:00 AM |
| Standards: | California Proposition 65 |
| Type: | Replacement, Drill/Tap Bit |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 1/4 in |
| Size: | 6/1/1932 12:00:00 AM |