Bracket, Trapeze, 8", Wyr-Grid, Black

Item #: 797636
Cat #: WGTBS8BL
UPC: 07498382030
Sign In or Register to view pricing and more.
The black powder coated trapeze bracket 0.72" (18.3 mm) high, 12.5" (317.5 mm) long, 2.04" (51.8 mm) wide, and 12.5" (317.5 mm) deep. It is used to support an 8" (203.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" or (12 mm) threaded r

Overview

The black powder coated trapeze bracket 0.72" (18.3 mm) high, 12.5" (317.5 mm) long, 2.04" (51.8 mm) wide, and 12.5" (317.5 mm) deep. It is used to support an 8" (203.2 mm) wide Wyr-Grid® Pathway from the ceiling using a pair of 1/2" or (12 mm) threaded r
Also known as: 07498382030, WGTBS8BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)