Wyr-Grid Pathway, 8" W x 10' L, Black Po

Item #: 797640
Cat #: WG8BL10
UPC: 07498387972
Sign In or Register to view pricing and more.
The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice

Overview

The Wyr-Grid® Pathway Section protects cables between the Main Distribution Area and the Equipment Distribution Area. Unlike other pathways, it installs quickly and can be modified easily, optional sidewalls snap on without extra hardware or tools. Splice
Also known as: 07498387972, WG8BL10

Specifications

Color: Black
Width: 8 in
Length: 10 ft
Color: Black
Length: 10 ft
Width: 8 in

Customer Reviews

No reviews for this product
(0)