to view pricing and more.
Documents & Guides
No Documents Available
DAI HZCFC2NDR-WOB CLASS I DIV I - 7000 LUMEN HIGH OUTPUT 69 WITHOUT BRACKET
Overview
DAI HZCFC2NDR-WOB CLASS I DIV I - 7000 LUMEN HIGH OUTPUT 69 WITHOUT BRACKET
Also known as: HZCFC2NDR-WOB
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Wattage: | 52 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 7300 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Wattage: | 52 |
| Lumens: | 7300 |
| Volts AC Range: | 120 - 277 |