This product has been discontinued.

6/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Item #: 79772
Cat #: MDA-6/10
UPC: 051712722896
to view pricing and more.
Documents & Guides
6/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Overview
6/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712722896, MDA-6/10
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 0.600 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 0.600 |