TB SF200-18X BLK CABLE TIE

Item #: 797746

Cat #: SF200-18X

UPC: 786210191690

to view pricing and more.
Documents & Guides
No Documents Available
TB SF200-18X BLK CABLE TIE

Overview

TB SF200-18X BLK CABLE TIE
Also known as: 786210191690, SF200-18X

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 8.100 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 8.100 in