3A, 2P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB

Item #: 797756
Cat #: FAZ-C3/2-NA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

3 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: FAZ-C3/2-NA

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 3
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)