REXEL logo

Enclosure, NEMA Type 1, Without K.O.

Item #: 797846
Cat #: 664NK
UPC: 83524302081
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA Type 1, Without K.O. 6” X 6” X 4”

Overview

Enclosure, NEMA Type 1, Without K.O. 6” X 6” X 4”
Also known as: 83524302081, 664NK

Specifications

Product Depth: 6 in
IP/NEMA Rating: 1
Color: Gray
Product Width: 4 in
Product Height: 6 in
Material: Steel
Product Depth: 6 in
Color: Gray
Product Height: 6 in
IP/NEMA Rating: 1
Product Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)