ABB TA25DU0.4 OVERLOAD RELAY,0.25-0

Item #: 797895

Cat #: TA25DU0.4

UPC: 013614216491

to view pricing and more.
3 pole thermal overload relay with 0.25-0.40 amp setting range

Overview

3 pole thermal overload relay with 0.25-0.40 amp setting range

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614216491, TA25DU0.4

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps: 0.400
Amps Range: 0.250 - 0.400
Poles: 3
Family / Style: A-Line
Amps Range: 0.250 - 0.400
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 0.400