Connection Cable, Yellow, CPE Thin, Micro Straight Female, 5 Pin

Item #: 79792

Cat #: 1485R-P4R5-D5

UPC: 662072706718

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, DeviceNet, Yellow, CPE Thin, Micro Straight Female, 5 Pin, Micro Straight Male, 4 m Cable

Overview

Connection Cable, DeviceNet, Yellow, CPE Thin, Micro Straight Female, 5 Pin, Micro Straight Male, 4 m Cable

From Rockwell Automation®, catalog item 1485R-P4R5-D5 is a part of the Allen-Bradley® Bulletin 1485 auxiliary power media family of connection devices. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072706718, 1485R-P4R5-D5

Specifications

Type: Connection Cable
Length: 4 m
Material: Zinc
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Length: 4 m
Gender: Female/Male
Color: Yellow