General Electric 7.5HP,6P,254T,230/460V,TEFC,Small AC Motor Model # 5KS254STE305

Item #: 798507

Cat #: M7545

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M7545 MOTOR-ENERGY $AVER

Overview

GEN M7545 MOTOR-ENERGY $AVER
Also known as: M7545

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 234
Phase: 3
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 234