This product has been discontinued.

Close to Ceiling Light, 1 Light, 60W, Polished Chrome
Item #: 79861
Cat #: P3688-15
UPC: 785247368860
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, Etched Glass, Size: 3-3/4x11-1/2", 60W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Polished Chrome.
Overview
Close to Ceiling Light, Etched Glass, Size: 3-3/4x11-1/2", 60W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Polished Chrome.
Also known as: 785247368860, P3688-15
Specifications
| Base: | Medium Screw (E26) |
| Color: | Polished Chrome |
| Diameter: | 11 1/2 in |
| Wattage: | 60 |
| Type: | Close To Ceiling |
| Base: | Medium Screw (E26) |
| Diameter: | 11 1/2 in |
| Type: | Close To Ceiling |
| Color: | Polished Chrome |
| Wattage: | 60 |