Breaker, Molded Case, M Frame, 600A, 100kA, T/M, 3P, (80% Rated)

Item #: 798632

Cat #: 140G-M0F3-D60

UPC: 887172307317

to view pricing and more.
Documents & Guides
Breaker, Molded Case, M Frame, 600 Amp, 100 kA Interrupt Rating, T/M - Adjustable Thermal, Adjustable Magnetic, 3 Poles, (80% Rated)

Overview

Breaker, Molded Case, M Frame, 600 Amp, 100 kA Interrupt Rating, T/M - Adjustable Thermal, Adjustable Magnetic, 3 Poles, (80% Rated)

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172307317, 140G-M0F3-D60

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case
Size: M Frame
Interrupt Rating AC: 100 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 100 kA
Amps: 600
Size: M Frame
Family / Style: 140G