150W Metal Halide HID Lamp, 42K

Item #: 798640
Cat #: S5834
UPC: 045923058349
Sign In or Register to view pricing and more.
Documents & Guides
150 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K

Overview

150 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058349, S5834

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 150
Lumens: 12000
Light Technology: HID
Dimmable: No
Color: Clear
Base: Mogul Screw (E39)
Wattage: 150
Light Technology: HID
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 12000
Dimmable: No

Customer Reviews

No reviews for this product
(0)