Future Flood 52W LED Warm Arm On-Off 7X6 Bronze

Item #: 798656

Cat #: FFLED52Y

UPC: 019813224411

Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED52Y FUTURE FLOOD 52W LED WARM ARM ON-OFF 7X6 BRONZE

Overview

RAB FFLED52Y FUTURE FLOOD 52W LED WARM ARM ON-OFF 7X6 BRONZE
Also known as: 019813224411, FFLED52Y

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 52
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 7332
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 52
Color: Bronze
Lumens: 7332