Servo Motor, VP Low Inertia, 480VAC, 3300-3900RPM, Frame Size 2, 24VDC Holding Brake

Item #: 798689

Cat #: VPL-B0752E-PJ14AA

UPC: 885630575827

to view pricing and more.
Documents & Guides
Servo Motors, VP, Low Inertia, 480 Volt AC, 75mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, VP, Low Inertia, 480 Volt AC, 75mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0752E-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630575827, VPL-B0752E-PJ14AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product