SW FUSIBLE 600V 30A 3P NEMA1 GROUND LUG

Item #: 798793

Cat #: H361GL

UPC: 785901076988

to view pricing and more.
Square D,SW FUSIBLE 600V 30A 3P NEMA1 GROUND LUG,30A,600V,General Purpose (Indoor),Lugs,NEMA 1,Safety Switch,Single Throw,Steel,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SW FUSIBLE 600V 30A 3P NEMA1 GROUND LUG,30A,600V,General Purpose (Indoor),Lugs,NEMA 1,Safety Switch,Single Throw,Steel,UL Listed,heavy duty,heavy duty,surface
Also known as: 785901076988, H361GL

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 30
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600