Single-Use Wire Grabber, 2 AWG, 35" Lanyard

Item #: 798926

Cat #: 98128

UPC: 021449981286

to view pricing and more.
Documents & Guides
No Documents Available
Single-Use Wire Grabber, Cable Pulling Head, 2 AWG, 35" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 2 AWG, 35" Lanyard
Also known as: 021449981286, 98128

Specifications

Length: 35 in
Allowable Gauge Range: 2
Length: 35 in
Allowable Gauge Range: 2