Pre-Configured Tower Light With Sound Module, Size: 40mm, Vertical Mount

Item #: 799063

Cat #: 854JC-VMB24Y3Y5Y4P1

UPC: 887172762789

to view pricing and more.
Documents & Guides
Pre-Configured Tower Light With Sound Module, Size: 40mm, Vertical Mount, 24 Volt AC/DC, Type: Steady LED, Colors: Green, Amber, Red, 854JC Series.

Overview

Pre-Configured Tower Light With Sound Module, Size: 40mm, Vertical Mount, 24 Volt AC/DC, Type: Steady LED, Colors: Green, Amber, Red, 854JC Series.
Also known as: 887172762789, 854JC-VMB24Y3Y5Y4P1

Specifications

Color: Amber, Red, Green
Volts DC: 24
Size: 40 mm
Mounting: Vertical
Volts AC: 24
Type: Sound Module
Color: Amber, Red, Green
Size: 40 mm
Volts AC: 24
Volts DC: 24
Mounting: Vertical
Type: Sound Module