39 Pocket Tool Bag - 21" x 7.5" x 13"

Item #: 799118

Cat #: A233

UPC: 084298132339

to view pricing and more.
Documents & Guides
39 Pocket Tool Bag - 21" x 7.5" x 13"Tool Bag, Dimensions: 21" x 7.5" x 13", Pockets: (39), Includes: Built In Battery Powered Speakers, Full Structure Frame, Shoulder Strap. Speakers Require Four D-cell Batteries (Not Included)

Overview

39 Pocket Tool Bag - 21" x 7.5" x 13"Tool Bag, Dimensions: 21" x 7.5" x 13", Pockets: (39), Includes: Built In Battery Powered Speakers, Full Structure Frame, Shoulder Strap. Speakers Require Four D-cell Batteries (Not Included)
Also known as: 084298132339, A233

Specifications

Height: 13 in
Length: 21 in
Type: Tool Bag
Width: 7 1/2 in
Height: 13 in
Type: Tool Bag
Length: 21 in
Width: 7 1/2 in