Type 1 Enclosure 24x16x6.625

Item #: 79921

Cat #: A24N166LP

UPC: 783510799403

to view pricing and more.
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 24.00x16.00x6.62, Material/finish: Steel/gray

Overview

Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 24.00x16.00x6.62, Material/finish: Steel/gray

Medium Hinged-Cover Pull Box, Type 1, have a size range of 16 x 12 -in. to 36 x 30-in., mounting provision for optional panel, and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.

Also known as: 783510799403, A24N166LP

Features & Benefits

  • Butt hinges on door
  • Mounting holes on back of enclosure
  • Flush cover and offset body
  • Recessed T-handle latch is flush with door

Specifications

IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 16 in
Finish: Powder Coated
Depth: 6.630 in
Weight: 25.900 lb
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Finish: Powder Coated
Weight: 25.900 lb
Height: 24 in
Width: 16 in
Depth: 6.630 in