Magnetic Core & Coil Ballast, Metal Halide, 1000W, 120-277/480V

Item #: 79924

Cat #: M1000/SUPER5-KIT

UPC: 046135474279

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 120-277/480 Volt, Lamp Type: M1000, ANSI Code: M47, Note: 5-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1000, 120-277/480 Volt, Lamp Type: M1000, ANSI Code: M47, Note: 5-Tap

SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.

Also known as: 046135474279, M1000/SUPER5-KIT

Specifications

ANSI Code: M47
Volts AC: 480, 120, 277, 240, 208
Type: Probe Start
Wattage: 1000
Light Technology: HID
ANSI Code: M47
Type: Probe Start
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Wattage: 1000