
STANDARD Deep Strut 1 5/8 X 1 5/8 BARE
Item #: 799382
Cat #: A1200S10BC
UPC: 786210197548
to view pricing and more.
Documents & Guides
SUP A1200S10BC SLTD Deep Strut 12GA
Overview
SUP A1200S10BC SLTD Deep Strut 12GA
Also known as: 786210197548, A1200S10BC
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Plain |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Plain |
| Material: | Steel |
| Width: | 1-5/8 in |