14W PAR30 LED Lamp, 27K

Item #: 799413

Cat #: S8971

UPC: 045923089718

to view pricing and more.
14 Watt; PAR30; 2700K; 60' Beam Spread; Medium Base; 120 Volts

Overview

14 Watt; PAR30; 2700K; 60' Beam Spread; Medium Base; 120 Volts
Also known as: 045923089718, S8971

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 14
Lumens: 860
Color Temperature: 3000 (Warm White)
Lumens: 860
Wattage: 14