nVent CADDY Superklip, 1.09"–1.23" OD, 1" Copper Tube

Item #: 799421

Cat #: 389007

UPC: 782856597872

Sign In or Register to view pricing and more.
Documents & Guides
CDY 389007 SUPERKLIP 28MM G 2

Overview

CDY 389007 SUPERKLIP 28MM G 2

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597872, 389007

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 1 in
Material: Xenoy
Diameter: 1 in
Material: Xenoy