
Rigid Strut Strap, 6", Steel, Electro-Galvanized
Item #: 79947
Cat #: PS-1100-AS-6-EG
UPC: 702316503786
Sign In or Register to view pricing and more.
Standard Strut Strap, Diameter: 6", Material: Steel, Finish: Electro-Galvanized, Thickness .135". For use with: GRC, IMC, Schedule 40/SCH 80 Conduit.
Overview
Standard Strut Strap, Diameter: 6", Material: Steel, Finish: Electro-Galvanized, Thickness .135". For use with: GRC, IMC, Schedule 40/SCH 80 Conduit.
Atkore 6" Pipe Clamp Fittings
Also known as: 702316503786, PS-1100-AS-6-EG
Specifications
| Material: | Steel |
| Diameter: | 6 in |
| Material: | Steel |
| Diameter: | 6 in |