REXEL logo
Made in USA

Rigid Strut Strap, 4", Steel, Electro-Galvanized

Item #: 79961
Cat #: PS1100-4-AS-EG
UPC: 702316503663
Sign In or Register to view pricing and more.
Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit. *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Substitutes
Unistrut
Item #: 114707
CAT #: P1121-EG
UPC: 786364112107
Sign In or Register to view pricing and more.

Product Overview

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit. *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Also known as: 702316503663, PS1100-4-AS-EG, Strut strap , Kindorf Strap, Unistrut Bracket

Frequently Bought Together (71)

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)