
Junction Box, NEMA 4/12, Continuous Hinge, 24" x 24" x 8"
Item #: 79966
Cat #: CFM24248
UPC: 783510795207
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, Quarter Turn Latches, 24 x 24 x 8 Inch, Steel/Gray Powder Coat
Overview
Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, Quarter Turn Latches, 24 x 24 x 8 Inch, Steel/Gray Powder Coat
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Also known as: 783510795207, CFM24248
Features & Benefits
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
- Seams continuously welded and ground smooth
- Corner-formed doors
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 24 in |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 8 in |
| Material: | Steel |
| Width: | 24 in |
| Height: | 24 in |
| Mounting: | Wall |