
to view pricing and more.
Documents & Guides
SLOTTED Deep Strut HDG
Overview
SLOTTED Deep Strut HDG
Also known as: 616013126400, A1200S-10HDG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |