Flange-Mount Conduit Clip, Type: Snap, 1" Conduit, Steel

Item #: 79973
Cat #: 16M58
UPC: 782856172161
Sign In or Register to view pricing and more.
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.

Overview

Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856172161, 16M58

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)