Enclosure 12.00x12.00x6.00

Item #: 79980

Cat #: CFM12126

UPC: 783510794705

Sign In or Register to view pricing and more.
Flush-mount Type 4/12 Encl., Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/gray

Overview

Flush-mount Type 4/12 Encl., Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/gray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510794705, CFM12126

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 12
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 12 in
Width: 12 in
Color: Gray
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Material: Steel