Fuse, 315mA UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 79981

Cat #: GMA-315MA

UPC: 051712716529

to view pricing and more.
Documents & Guides
Fuse, Glass, 315mA UL Fast-Acting, 5mm x 20mm, 250 Volt, North American Standard, Designed to U.L. 198G and CSA 22.2 N59

Overview

Fuse, Glass, 315mA UL Fast-Acting, 5mm x 20mm, 250 Volt, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712716529, GMA-315MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 0.315
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Type: Fuse, Electronic
Mounting: Cartridge
Diameter: 5 mm
Amps: 0.315
Volts AC: 250