REXEL logo

3-Light Pendant, 75W, A19, 120V, Brushed Nickel Finish

Item #: 800144
Cat #: 65087-962
UPC: 785652218095
Sign In or Register to view pricing and more.
Three Light Pendant, 75 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Clear Textured Glass Diffuser, Safety Listed for Damp Location

Product Overview

Three Light Pendant, 75 Watt, A19, Medium Base, 120 Volt, Brushed Nickel Finish, Clear Textured Glass Diffuser, Safety Listed for Damp Location
Also known as: 785652218095, 65087-962

Documents

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Pendant
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Diameter: 16 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 75
Color: Brushed Nickel
Diameter: 16 in
Type: Pendant
Volts AC: 120
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)