RAB FFLED26N

Item #: 800427

Cat #: FFLED26N

UPC: 019813222400

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB FFLED26N

Ultra efficient LED and optical design Replaces 100W MH floodlights. 100,000 hour life based on LM-80 tests. Air-flow technology heatsink. 5-year warranty.

Also known as: 019813222400, FFLED26N

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 4043
Light Technology: LED
Mounting: Arm
Color Temperature: 4000 (Cool White)
Lumens: 4043
Wattage: 26
Color: Bronze
Light Technology: LED