Painted Galvanized Steel Type 4 - NHZ360846G300

Item #: 800444

Cat #: NHZ360846G300

UPC: 783510286460

to view pricing and more.
Painted Galvanized Steel Type 4 - NHZ360846G300

Overview

Painted Galvanized Steel Type 4 - NHZ360846G300

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286460, NHZ360846G300

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 8500
Wattage: 2489
Width: 11.500 in
Color: Light Gray
Height: 36 in
Wattage: 2489
Depth: 14 in
Material: Steel
BTU: 8500