ABB TA200DU150 O/L RELAY 110-150A A

Item #: 800456

Cat #: TA200DU150

UPC: 013614286043

to view pricing and more.
3 pole thermal overload relay with 110-150 amp setting range

Overview

3 pole thermal overload relay with 110-150 amp setting range

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614286043, TA200DU150

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 150
Family / Style: A-Line
Amps Range: 110 - 150
Poles: 3
Amps: 150
Amps Range: 110 - 150
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line