Power Supply, 120W, 5A, 24VDC Output, 264VAC, 370VDC Input, 1PH

Item #: 800506
Cat #: 1469480000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 120 Watt, 5 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 120 Watt, 5 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 1469480000

Specifications

Volts DC: 24
Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 85-264
Volts DC: 24
Mounting: DIN Rail
Wattage: 120
Amps: 5
Phase: 1
Volts AC Range: 85-264

Customer Reviews

No reviews for this product
(0)