This product has been discontinued.

Lantern, Outdoor, 1 Light, 100W, Roman Bronze
Item #: 8006
Cat #: P5984-19
UPC: 785247598427
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100W, Roman BronzeLantern, Outdoor, 1 Light, 100 Watt, Roman Bronze, Height: 8 in, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 100W, Roman BronzeLantern, Outdoor, 1 Light, 100 Watt, Roman Bronze, Height: 8 in, Medium Screw
Also known as: 785247598427, P5984-19
Specifications
| Color: | Roman Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Type: | Lantern |
| Volts AC: | 120 |
| Length: | 8 in |
| Mounting: | Wall |
| Color: | Roman Bronze |
| Wattage: | 100 |
| Volts AC: | 120 |
| Mounting: | Wall |
| Base: | Medium Screw (E26) |
| Type: | Lantern |
| Length: | 8 in |