Sign In or Register to view pricing and more.
Sustainable
Type A, Designation: 9.6W LED A19 - 240' Beam Spread - Medium Base - 5000K - 120V - Non-Dimmable
Overview
Type A, Designation: 9.6W LED A19 - 240' Beam Spread - Medium Base - 5000K - 120V - Non-Dimmable
Also known as: S9115, Casa
Specifications
Lumens: | 840 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 9.600 |
Light Technology: | LED |
Lumens: | 840 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 9.600 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)