
Toggle Wallplate, 2-Gang, Black Gloss, Standard
Item #: 800801
Cat #: FG-2-BL
UPC: 027557554275
to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black Gloss.
Overview
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black Gloss.
Fassada, Gloss, Two-gang wallplate in black
Also known as: 027557554275, FG-2-BL
Specifications
| Type: | Toggle Switch |
| Gangs: | 2 |
| Mounting: | Device |
| Color: | Black |
| Type: | Toggle Switch |
| Mounting: | Device |
| Gangs: | 2 |
| Color: | Black |