Panel Board, 250A, 18 Circuit, 480Y/277VAC, 3PH, 4W, Convertible

Item #: 800860

Cat #: P1E18MC250AT

UPC: 887621663513

to view pricing and more.
Documents & Guides
Panel Board, 250 Amp, 18 Circuit, 480Y/277 Volt AC, 3-Phase, 4-Wire, Aluminum Bus, Convertible Main, Subfeed Space

Overview

Panel Board, 250 Amp, 18 Circuit, 480Y/277 Volt AC, 3-Phase, 4-Wire, Aluminum Bus, Convertible Main, Subfeed Space
Also known as: 887621663513, P1E18MC250AT

Specifications

Phase: 3
Amps: 250
Spaces: 18
Volts AC: 277, 480Y
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: P1
Circuits: 18
Phase: 3
Spaces: 18
Mounting: Surface
Family / Style: P1
Amps: 250
Volts AC: 277, 480Y
IP/NEMA Rating: NEMA 1
Circuits: 18