Panel Board, Interior, 250A, 18 Circuit, 3PH, 4W, 208Y/120VAC

Item #: 800885

Cat #: P1X18MC250AT

UPC: 887621662691

to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 18 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Aluminum Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 18 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Aluminum Bus, Type P1, Un-Assembled
Also known as: 887621662691, P1X18MC250AT

Specifications

Mounting: Can
Phase: 3
Amps: 250
Family / Style: P1
Material: Aluminum
Volts AC: 120/208Y
Mounting: Can
Amps: 250
Material: Aluminum
Phase: 3
Family / Style: P1
Volts AC: 120/208Y